Zoro Homepage
This item is Discontinued.
Akro-Mils Platform Truck, 30x60, 1 Crossbar Handle V902849393012AM

Platform Truck, 30x60, 1 Crossbar Handle (Discontinued)

  • Mfr # V902849393012AM
  • Zoro # G7942645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V902849393012AM
Zoro #
G7942645
UPC #
032903022360
Country of Origin
Unknown

Dimensions

Overall Height
41 1/2 in
Overall Length
64 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 12-1/4 in
Deck Width
30 in
Deck Height
12 1/4 in
Deck Length
60 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Overall LxWxH
64 in x 30 in x 41-1/2 in

Details

Color
Black, Gray
Load Capacity
3,000 lb
Item
General Purpose Plastic-Deck Platform Truck
Handle Type
Removable Raised
Handle Pocket Location
Single End
Includes
(4) Casters, (2) Swivel and (2) Rigid
Number of Caster Wheels
4
Deck Material
Plastic
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
13
Caster Wheel Material
Polyolefin
Frame Material
Steel
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Features
Easy-To-Clean, Non-Skid Structural Foam Deck Resists Most Chemicals and Damage From Long-Term Weather Exposure, Sturdy
Caster Wheel Type
Polyolefin
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyolefin
Deck Construction
Solid
Number of Platforms
1
Deck Gauge
13 ga

Description

General Purpose Plastic-Deck Platform Truck, Load Capacity 3,000 lb, Overall Height 41 1/2 in, Overall Length 64 in, Overall Width 30 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 13 ga, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.