
Platform Truck Replacement Handle, 5" L
Mfr # R010347OV
Zoro # G010901646
product price: $37.29
/eaKey Features
Overall Height
31 in
Overall Length
5 in
Overall Width
21 3/4 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R010347OV
Zoro #
G010901646
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
31 in
Overall Length
5 in
Overall Width
21 3/4 in
Details
Material
Steel
Color
Gray
Item
Platform Truck Replacement Handle
For Use With
V90166A1411VD
Description
Platform Truck Replacement Handle, For Use With V90166A1411VD, Load Capacity Not Applicable, Material Steel, Overall Height 31 in, Overall Length 5 in, Overall Width 21 3/4 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.