Raised Handle Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 41 1/2 in L, 24 in W, 42 in H
- Mfr # ERG24368PYBK
- Zoro # G3912023
product price:Â
$
592.99
/ea
Key Features
Overall Height
42 in
Overall Length
41 1/2 in
Overall Width
24 in
Material
12 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERG24368PYBK
- Zoro #
- G3912023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 42 in
- Overall Length
- 41 1/2 in
- Overall Width
- 24 in
- Caster Dia.
- 8"
Details
- Material
- 12 ga. Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Raised Handle Utility Cart
- Caster Material
- Polyurethane
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Handle Included
- Yes
Description
Raised Handle Utility Cart, Load Capacity 3600 lb, Overall Length 41 1/2 in, Overall Width 24 in, Overall Height 42 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.