Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H

  • Mfr # 9514

  • Zoro # G5410408


product price:  $25.09
/ea
Sold in multiples of 6 for $150.54

Key Features

Material
Plastic
Color
Red
Width
14 in
Overall Depth
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9514
Zoro #
G5410408
UPC #
032903075144
Country of Origin
United States

Dimensions

Width
14 in
Overall Depth
8 in
Height
8 in
Length
14"
Depth
8 in

Details

Item
Tool Box
Material
Plastic
Color
Red
Includes
Removable Tray
Features
Water Repellent
Handle Type
Carrying Handle
System of Measurement
Inch
Series
Probox

Description

The AKRO-MILS 9514 is a plastic tool box from the Probox series for storing and carrying tools and small parts. This 14 in. x 8 in. x 8 in. box comes in red and includes a removable tray for organizing contents. It also features an oversized padlock eye and a carrying handle.

Key Features of the AKRO-MILS 9514 Tool Box:

  • Material: Plastic construction.
  • Color: Red.
  • Size: 14 in. length, 14 in. width, and 8 in. depth/height.
  • Includes: Removable tray for separating and organizing items.
  • Handle Type: Carrying handle for transport.
  • Features: Water repellent.
  • Security Feature: Oversized padlock eye.
  • Series: Probox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.