550 Series Rolling Tool Cabinet, 13 Drawer, Red, Steel, 88 in W x 27 in D x 46-1/2 in H

  • Mfr # J558846B-13RD
  • Zoro # G409799427
product price: 
$
10,649.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
13
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
88 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J558846B-13RD
Zoro #
G409799427
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
13
Color
Red
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Includes Cabinet Top Liner
Cabinet Top Liner Included
Series
550
Drawer Liner Material
Vinyl
Drawer Finish
Gloss
Body Color
Red
Includes Drawer Liners
Drawer Liners Included
Cabinet Top Liner Material
Vinyl
Locking System
Keyed
Body Material
Steel
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Type
Ball Bearing
Total Storage Capacity
48,517 cu in
Largest Maximum Drawer Load Capacity
200 lb
Total Load Capacity
900 lb
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Drawer Range
11 to 15
Body Finish/Color
Gloss Red
Duty Rating
Heavy Duty
Drawer Color
Red
Body Gauge
18 ga

Dimensions

Width
88 in
Depth
27 in
Height
46-1/2 in
Overall Height
46 3/8 in
Overall Depth
27 in
Height Style
Workstation Height Cabinet
Caster Width
2 in
Overall Width
88 1/4 in
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Caster Diameter
6 in
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 13, Drawer Color Red, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.