This item is Discontinued.

Akro-Mils Push Handle 18", Chrome, 17.75x6.25x1.625 AWPHDL18

Push Handle 18", Chrome, 17.75x6.25x1.625 (Discontinued)

  • Mfr # AWPHDL18
  • Zoro # G5410240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWPHDL18
Zoro #
G5410240
UPC #
032903005592
Country of Origin
China

Details

Item
Push Handle 18",Chrome,17.75x6.25x1.625

Description

Push Handle 18 In.,Chrome,17.75x6.25x1.625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.