Zoro Homepage
This item is Discontinued.
Akro-Mils Stack Bin, Industrial Grade Polymer, Sandstone 30138RECYSS

Stack Bin, Industrial Grade Polymer, Sandstone (Discontinued)

  • Mfr # 30138RECYSS
  • Zoro # G1506662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30138RECYSS
Zoro #
G1506662
UPC #
032903004571
Country of Origin
Unknown

Dimensions

Inside Height
4 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in

Details

Color
Sandstone
Load Capacity
20 lb
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.20 cu ft
ESD Conductive
No
Includes
Molded-In Label Area

Description

Shelf Bin, Outside Length 17 7/8 in, Outside Width 6 5/8 in, Outside Height 4 in, Inside Length 16 1/2 in, Inside Width 5 1/2 in, Inside Height 4 in, Volume Capacity 0.20 cu ft, Load Capacity 20 lb, Material Industrial Grade Polymer, Color Sandstone, Use Divider No. Mfr. No. 40130, Use with Grainger Divider No. 3A564, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.