Divider Box, Red, Industrial Grade Polymer, 2.1 cu ft Volume Capacity (Discontinued)
- Mfr # 33222RED
- Zoro # G3108421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33222RED
Zoro #
G3108421
UPC #
032903045451
Country of Origin
Unknown
Dimensions
Inside Width
15 5/16 in
Inside Height
11 13/16 in
Inside Length
20 15/16 in
Outside Height
12 in
Details
Color
Red
Load Capacity
60 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
2.1 cu ft
ESD Conductive
No
No. of Divider Slots Short
15
Use Lid Number
Mfr. No. 33023
Description
Divider Box, Color Red, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 2.1 cu ft, Inside Height 11 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.