Zoro Homepage

Red Plastic Lid

  • Mfr # 35231RED

  • Zoro # G3838755


product price: $15.89
/ea
Sold in multiples of 3 for $47.67

Key Features

Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
For Container Type
Stack and Nest Container
Shape
Rectangular
Lid Type
One-Side Snap, Zip-Tie Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35231RED
Zoro #
G3838755
UPC #
032903523126
Country of Origin
United States

Dimensions

Overall Length
23 1/2 in
Overall Width
19 1/2 in
Outside Width
19 1/2 in

Details

Color
Red
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
For Container Type
Stack and Nest Container
Shape
Rectangular
Lid Type
One-Side Snap, Zip-Tie Holes
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
35225, 35230
Standards
FDA Compliant, USDA Approved
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Lid, Color Red, Compatible Grainger Part Number 5LA13, 5LA15, Compatible Manufacturer Model Number 35225, 35230, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type One-Side Snap, Zip-Tie Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.