Stack Bin, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 30808SCLAR
- Zoro # G5299393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30808SCLAR
Zoro #
G5299393
UPC #
032903036190
Country of Origin
China
Dimensions
Inside Width
9-1/8"
Inside Height
7-15/16"
Inside Length
15-1/4"
Details
Color
Clear
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.69 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin
Description
Shelf Bin, Outside Length 17 5/8 in, Outside Width 11 1/8 in, Outside Height 8 in, Inside Length 15 1/4 in, Inside Width 9 1/8 in, Inside Height 7 15/16 in, Volume Capacity 0.69 cu ft, Load Capacity 35 lb, Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 40800, No. of Divider Slots Long 7, No. of Divider Slots Short 7, Includes Label Area on Front of Bin, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.