This item is Discontinued.

Akro-Mils Stack Bin, Industrial Grade Polymer, Clear 30818SCLAR

Stack Bin, Industrial Grade Polymer, Clear (Discontinued)

  • Mfr # 30818SCLAR
  • Zoro # G5299375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30818SCLAR
Zoro #
G5299375
UPC #
032903036237
Country of Origin
China

Dimensions

Inside Height
7-15/16"
Inside Length
15-1/4"
Inside Width
14-5/16"

Details

Color
Clear
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
1.06 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin

Description

Shelf Bin, Outside Length 17 5/8 in, Outside Width 16 1/2 in, Outside Height 8 in, Inside Length 15 1/4 in, Inside Width 14 5/16 in, Inside Height 7 15/16 in, Volume Capacity 1.06 cu ft, Load Capacity 35 lb, Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 40818, No. of Divider Slots Long 7, No. of Divider Slots Short 7, Includes Label Area on Front of Bin, ESD Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.