Stack Bin, Industrial Grade Polymer, White (Discontinued)
- Mfr # 30178WHITE
- Zoro # G2303892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30178WHITE
Zoro #
G2303892
UPC #
032903085372
Country of Origin
United States
Dimensions
Inside Width
10"
Inside Height
4"
Inside Length
16-1/2"
Outside Height
4 in
Outside Width
11 1/8 in
Outside Length
17 7/8 in
Details
Color
White
Load Capacity
20 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.38 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
Use Divider No.
Mfr. No. 40170
Use with Grainger Divider No.
6A278
No. of Divider Slots Long
0
Description
Shelf Bin, Color White, Material Industrial Grade Polymer, Inside Length 16 1/2 in, Inside Width 10 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.