Stack Bin, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 30814SCLAR
- Zoro # G5299402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30814SCLAR
Zoro #
G5299402
UPC #
032903036534
Country of Origin
China
Dimensions
Inside Width
14-5/16"
Inside Length
21-1/4"
Inside Height
7-15/16"
Details
Color
Clear
Load Capacity
40 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
1.47 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin
Description
Shelf Bin, Outside Length 23 5/8 in, Outside Width 16 1/2 in, Outside Height 8 in, Inside Length 21 1/4 in, Inside Width 14 5/16 in, Inside Height 7 15/16 in, Volume Capacity 1.47 cu ft, Load Capacity 40 lb, Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 40818, No. of Divider Slots Long 7, No. of Divider Slots Short 7, Includes Label Area on Front of Bin, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.