This item is Discontinued.

Akro-Mils Stack Bin, Industrial Grade Polymer, Yellow 30044YELLO

Stack Bin, Industrial Grade Polymer, Yellow (Discontinued)

  • Mfr # 30044YELLO
  • Zoro # G5223452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30044YELLO
Zoro #
G5223452
UPC #
032903030709
Country of Origin
China

Dimensions

Inside Length
21-3/4"
Inside Width
2-1/2"
Inside Height
5-15/16"

Details

Color
Yellow
Load Capacity
25 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.24 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin
Divider Color
Black

Description

Shelf Bin, Outside Length 23 5/8 in, Outside Width 4 1/4 in, Outside Height 6 in, Inside Length 21 3/4 in, Inside Width 2 1/2 in, Inside Height 5 15/16 in, Volume Capacity 0.24 cu ft, Load Capacity 25 lb, Material Industrial Grade Polymer, Color Yellow, Use Divider No. Mfr. No. 40020, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Label Area on Front of Bin, ESD Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.