Stack Bin, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 30864SCLAR
- Zoro # G5300215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30864SCLAR
Zoro #
G5300215
UPC #
032903036404
Country of Origin
China
Dimensions
Inside Length
21-1/4"
Inside Height
7-15/16"
Inside Width
4-15/16"
Details
Color
Clear
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.54 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin
Description
Shelf Bin, Outside Length 23 5/8 in, Outside Width 6 5/8 in, Outside Height 8 in, Inside Length 21 1/4 in, Inside Width 4 15/16 in, Inside Height 7 15/16 in, Volume Capacity 0.54 cu ft, Load Capacity 35 lb, Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 40860, No. of Divider Slots Long 7, No. of Divider Slots Short 7, Includes Label Area on Front of Bin, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.