This item is Discontinued.

Akro-Mils Stack Bin, Industrial Grade Polymer, Clear 30880SCLAR

Stack Bin, Industrial Grade Polymer, Clear (Discontinued)

  • Mfr # 30880SCLAR
  • Zoro # G5300233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30880SCLAR
Zoro #
G5300233
UPC #
032903035681
Country of Origin
China

Dimensions

Inside Height
7-15/16"
Inside Width
6-3/8"
Inside Length
9-1/4"

Details

Color
Clear
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.30 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin

Description

Shelf Bin, Outside Length 11 5/8 in, Outside Width 8 3/8 in, Outside Height 8 in, Inside Length 9 1/4 in, Inside Width 6 3/8 in, Inside Height 7 15/16 in, Volume Capacity 0.30 cu ft, Load Capacity 35 lb, Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 40880, No. of Divider Slots Long 7, No. of Divider Slots Short 7, Includes Label Area on Front of Bin, ESD Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.