This item is Discontinued.

Akro-Mils Stack Bin, Industrial Grade Polymer, Yellow 30084YELLO

Stack Bin, Industrial Grade Polymer, Yellow (Discontinued)

  • Mfr # 30084YELLO
  • Zoro # G5223461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30084YELLO
Zoro #
G5223461
UPC #
032903030761
Country of Origin
China

Dimensions

Inside Width
6-5/8"
Inside Height
5-15/16"
Inside Length
21-3/4"
Outside Height
6 in
Outside Length
23 5/8 in
Outside Width
8 3/8 in

Details

Color
Yellow
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.54 cu. ft.
ESD Conductive
No
Includes
Label Area on Front of Bin
Use Divider No.
Mfr. No. 40040
No. of Divider Slots Long
0

Description

Shelf Bin, Color Yellow, Material Industrial Grade Polymer, Divider Color Black, Inside Length 21 3/4 in, Inside Width 6 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.