Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bin Divider, Polystyrene, Black, 2.91 in. H, 3.6 in. W

  • Mfr # 40120

  • Zoro # G302533654


product price: $21.19
/ea

Key Features

Overall Height
2.91 in.
Overall Width
3.6 in.
Material
Polystyrene
Color
Black
For Use With
Shelf Bin Storage Bins - Part #30120, 30128, 30124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40120
Zoro #
G302533654
UPC #
32903401202
Country of Origin
United States

Dimensions

Overall Height
2.91 in.
Overall Width
3.6 in.
Depth
0.15 in.

Details

Material
Polystyrene
Color
Black
Item
Shelf Bin Divider
For Use With
Shelf Bin Storage Bins - Part #30120, 30128, 30124

Description

AKRO-MILS SHELF BIN DIVIDER 40120 FOR 4"W X 4"H SHELF BINS, PRICE PACK OF 24, BLACK SOLD IN PACKAGE OF 24, PRICE PER PACKAGE. BIN DIVIDERS PROVIDE SAFE AND ORGANIZED COMPONENT STORAGE.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.