Shelf Bin, Polymer, Yellow, 4 in H, 4-1/8 in W, 11-5/8 in L

  • Mfr # AKM30120Y

  • Zoro # G011178399


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Color
Yellow
Material
Polymer
Overall Length
11-5/8 in
Overall Width
4-1/8 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKM30120Y
Zoro #
G011178399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Overall Width
4-1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10-1/4 in
Inside Width
3 in

Details

Color
Yellow
Material
Polymer
Item
Shelf Bin
Nestable
Yes

Description

BIN, 4X12X4, YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.