Shelf Bin, Polymer, Yellow, 4 in H, 8-3/8 in W, 17-7/8 in L

  • Mfr # AKM30158Y

  • Zoro # G211178397


product price: $17.55
/ea

Key Features

Color
Yellow
Material
Polymer
Overall Length
17-7/8 in
Overall Width
8-3/8 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AKM30158Y
Zoro #
G211178397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17-7/8 in
Overall Width
8-3/8 in
Overall Height
4 in
Inside Width
7-1/8 in
Inside Length
16-1/2 in
Inside Height
4 in

Details

Color
Yellow
Material
Polymer
Item
Shelf Bin
Nestable
Yes

Description

BIN, 8.4X18X4, YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.