This item is Discontinued.

Akro-Mils Shelf Caster 4-1/2"Hx1-1/2"Wx4"D AWPCAST4

Shelf Caster 4-1/2"Hx1-1/2"Wx4"D (Discontinued)

  • Mfr # AWPCAST4
  • Zoro # G9416032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWPCAST4
Zoro #
G9416032
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4"
Overall Height
4-1/2"
Overall Width
1-1/2"
Width
1-1/2"
Height
4-1/2"
Depth
4"

Details

Item
Shelf Caster
Color
Black/Silver
Material
Steel/Rubber
For Use With
All Wire Shelving
Includes
(2) Casters with Brake, (2) Casters without Brake
Finish
Natural

Description

Shelf Caster, Color Black/Silver, Natural Finish, Material Steel/Rubber, Includes (2) Casters with Brake, (2) Casters without Brake, Overall Depth 4 in, Overall Height 4 1/2 in, Overall Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.