Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWPHDL18
Zoro #
G9415847
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
17 3/4 in
Overall Height
1 5/8 in
Overall Width
6 1/4 in
Width
6-1/4"
Depth
17-3/4"
Height
1-5/8"
Details
Item
Shelf Push Handle
Color
Silver
Material
Steel
Finish
Chrome
For Use With
All Wire Shelving
Description
Shelf Push Handle, Color Silver, Chrome Finish, Material Steel, Overall Depth 17 3/4 in, Overall Height 1 5/8 in, Overall Width 6 1/4 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.