Shelf Storage Bin, Industrial Grade Polymer, Black, 2.0625 in H, 3-3/16 in W, 10.5625 in L

  • Mfr # 20320BLK

  • Zoro # G5258891


product price:  $4.19
/ea
Sold in multiples of 40 for $167.60

Key Features

Load Capacity
5 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
2.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20320BLK
Zoro #
G5258891
UPC #
032903010176
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
2.0625 in
Overall Depth
2-1/16 in
Depth
2-1/16 in
Width
3-3/16 in

Details

Color
Black
Load Capacity
5 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.036 cu ft
ESD Conductive
No

Description

The AKRO-MILS - 20320BLK Shelf Storage Bin is a compact storage solution with an overall length of 10.5625 inches, width of 3-3/16 inches, and height of 2.0625 inches. Its depth measures at 2-1/16 inches, providing adequate space for storing various items while maintaining a streamlined design that can fit comfortably on any shelf.
This shelf storage bin is constructed from industrial grade polymer, renowned for its durability and resilience under different conditions. The material's strength supports a load capacity of up to 5 lbs., making it suitable for holding various types of goods within the specified weight limit. It comes in black color which offers versatility in blending with different interior decors or color schemes.
With a volume capacity of .036 cubic feet, this item provides ample room for your storage needs without taking up too much space on your shelves or workstations. Please note that this product does not have ESD Conductive properties; hence it may not be suitable for storing static-sensitive components or devices.
In conclusion, the AKRO-MILS - 20320BLK Shelf Storage Bin represents a durable and practical choice designed to meet diverse organizational requirements in small businesses across multiple industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.