Shelf Storage Bin, Industrial Grade Polymer, Blue, 2.0625 in H, 2-3/16 in W, 10.5625 in L

  • Mfr # 20228BLU

  • Zoro # G5258928


product price:  $8.95
/ea
Sold in multiples of 56 for $501.20

Key Features

Load Capacity
3 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
2-3/16 in
Overall Height
2.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20228BLU
Zoro #
G5258928
UPC #
032903010145
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
2-3/16 in
Overall Height
2.0625 in
Overall Depth
2-1/16 in
Width
2-3/16 in
Depth
2-1/16 in

Details

Color
Blue
Load Capacity
3 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.023 cu ft
ESD Conductive
No

Description

The AKRO-MILS - 20228BLU Shelf Storage Bin measures an overall length of 10.5625 inches, a height of 2.0625 inches, and width of 2-3/16 inches with an overall depth of 2-1/16 inches. This compact size makes it suitable for organizing small items in various settings without taking up too much space on your shelf or work area.
Crafted from industrial-grade polymer, this storage bin is designed to be durable and withstand the rigors of everyday use. The robust material contributes to its load capacity of up to 3 lbs., ensuring that it can hold a variety of light-weight items securely. Its blue color not only adds visual appeal but also aids in color-coded organization systems for efficient identification and retrieval.
This item has a volume capacity of .023 cubic feet which provides adequate room for storing multiple small-sized items while maintaining orderliness within your workspace. Please note that the product does not have ESD conductive properties and should therefore not be used for storing electronic components sensitive to electrostatic discharge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.