Shelf Storage Bin, Industrial Grade Polymer, Blue, 3.0625 in H, 3-3/16 in W, 10.5625 in L

  • Mfr # 20715BLU

  • Zoro # G5258806


product price:  $6.49
/ea
Sold in multiples of 30 for $194.70

Key Features

Load Capacity
6 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
3.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20715BLU
Zoro #
G5258806
UPC #
032903009811
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
3.0625 in
Overall Depth
3-1/16 in
Width
3-3/16 in
Depth
3-1/16 in

Details

Color
Blue
Load Capacity
6 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.060 cu ft
ESD Conductive
No

Description

Drawer,10.562x3.188x3.62,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.