Shelf Storage Bin, Industrial Grade Polymer, Blue, 3.0625 in H, 5-3/16 in W, 10.5625 in L

  • Mfr # 20909BLU

  • Zoro # G5258760


product price:  $9.15
/ea
Sold in multiples of 15 for $137.25

Key Features

Load Capacity
10 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
5-3/16 in
Overall Height
3.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20909BLU
Zoro #
G5258760
UPC #
032903010282
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
5-3/16 in
Overall Height
3.0625 in
Overall Depth
3-1/16 in
Width
5-3/16 in
Depth
3-1/16 in

Details

Color
Blue
Load Capacity
10 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.087 cu ft
ESD Conductive
No

Description

The AKRO-MILS - 20909BLU Shelf Storage Bin is a robust storage solution designed for businesses seeking an efficient organization system. This bin measures an overall length of 10.5625 inches, width of 5-3/16 inches, and depth of 3-1/16 inches, providing ample space to store various items while being compact enough to fit on most standard shelves. With an overall height of just over three inches and a volume capacity of .087 cubic feet, this shelf storage bin can accommodate a load capacity up to 10 pounds.
Constructed from industrial-grade polymer material, the AKRO-MILS - 20909BLU Shelf Storage Bin offers durability that withstands frequent use in busy environments. Its solid blue color adds visual appeal while aiding in quick identification amidst multiple bins. Despite its sturdy construction, it's not ESD conductive which means it doesn't prevent or limit the build-up of static electricity.
As an item specifically designed for shelf storage purposes, this bin provides effective organizational solutions suitable for various small business settings. Its size compatibility allows it to be used with different shelving units without compromising stability or safety. The AKRO-MILS - 20909BLU Shelf Storage Bin serves as a reliable addition to your business’s inventory management needs by offering durable and versatile storage options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.