Shelf Storage Bin, Industrial Grade Polymer, Gray, 3.0625 in H, 3-3/16 in W, 10.5625 in L

  • Mfr # 20715

  • Zoro # G5259059


product price:  $6.49
/ea
Sold in multiples of 30 for $194.70

Key Features

Load Capacity
6 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
3.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20715
Zoro #
G5259059
UPC #
032903207156
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
3.0625 in
Overall Depth
3-1/16 in
Width
3-3/16 in
Depth
3-1/16 in

Details

Color
Gray
Load Capacity
6 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.060 cu ft
ESD Conductive
No

Description

The AKRO-MILS - 20715 Shelf Storage Bin is a compact storage solution with an overall length of 10.5625 inches, an overall width of 3-3/16 inches, and an overall height of 3.0625 inches. Its depth measures at 3-1/16 inches, providing adequate space for storing various items while maintaining a manageable footprint for efficient use of shelf space. The bin has a volume capacity of .060 cubic feet and can support a load capacity up to six pounds.
Constructed from industrial-grade polymer material, this shelf storage bin offers durable longevity suitable for regular usage in small businesses. It features a straightforward gray color that fits seamlessly into any workspace aesthetic without drawing undue attention to itself. Despite its robust build quality, the bin does not feature ESD conductive properties.
As the item's name suggests, this product is designed as a shelf storage bin built to provide convenient organization solutions on your shelves or other similar spaces in your business premises. Please note that due to the specific dimensions and characteristics of this product, compatibility with certain shelving systems or other storage arrangements should be confirmed before purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.