Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Beige, 7 in H, 11 in W, 20 1/2 in L

  • Mfr # 30358BEIGE

  • Zoro # G2496471


product price: $29.39
/ea

Key Features

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Color
Beige
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30358BEIGE
Zoro #
G2496471
UPC #
032903035889
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
11 in
Overall Height
7 in
Inside Length
20 in
Inside Height
6 1/2 in
Inside Width
10 1/4 in
Height
7 in
Length
20 1/2 in
Outside Width
11 in
Width
11 in
Outside Height
7 in
Overall WxH
11 in x 7 in
Outside Length
20 1/2 in
Hopper Height
6 1/2 in

Details

Color
Beige
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.77 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 403582RV56
Includes
Molded-in Rear Carry Handle
Stacking Capacity
75 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Dividers
1
Number of Divider Slots
0
Weight Capacity
75 lb
Use Divider No.
Mfr. No. 403582RV56
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Divider Color
Black
Includes Dividers
Dividers Included
Includes Handle
Handle Included
Number of Short Divider Slots
3
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30358BEIGE Shelf Storage Bin is a stationary storage solution with substantial dimensions. With an inside length of 20 inches, an inside width of 10 1/4 inches, and an inside height of 6 1/2 inches, this bin provides ample space for various items. The overall measurements are slightly larger at 20 1/2 in L x 11 in W x7 in H, indicating sturdy borders that enhance the durability and robustness of the bin.
Crafted from high-quality plastic material, this beige shelf storage bin exhibits strength and resilience. It has a load capacity of up to75 lb and can be stacked with similar bins without compromising stability thanks to its stackable feature which supports a stacking capacity also rated at75 lb. Despite its rigid structure for holding weighty items securely, it comes with a molded-in rear carry handle for ease when repositioning or transporting.
This shelf storage bin is nestable allowing efficient use of space when not in use or during transportation. Although it doesn't include divider slots nor is ESD conductive, it offers considerable volume capacity at0.77 cubic feet making it suitable for storing a wide range of items while maintaining organization within your workspace. Designed specifically to be used with Mfr No:403582RV56 units further enhances its versatility as part of your business's storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.