Shelf Storage Bin, Plastic, Beige, 7 in H, 8 1/4 in W, 20 1/2 in L

  • Mfr # 30348BEIGE

  • Zoro # G2912996


product price: $26.69
/ea

Key Features

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Color
Beige
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30348BEIGE
Zoro #
G2912996
UPC #
032903034882
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Length
20 in
Inside Width
7 3/8 in
Length
20 1/2 in
Overall WxH
8 1/4 in x 7 in
Outside Width
8 1/4 in
Height
7 in
Width
8 1/4 in
Outside Height
7 in
Outside Length
20 1/2 in
Hopper Height
6 1/2 in

Details

Color
Beige
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.55 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 403582RV56
Includes
Molded-in Rear Carry Handle
Stacking Capacity
60 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Dividers
1
Number of Divider Slots
3
Weight Capacity
60 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 403482RV55
No. of Divider Slots Long
0
Includes Dividers
Dividers Included
Number of Short Divider Slots
3
Number of Long Divider Slots
0
Includes Handle
Handle Included
Divider Color
Black
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30348BEIGE Shelf Storage Bin, measuring at an overall length, width and height of 20 1/2 in L x 8 1/4 in W x 7 in H respectively, is a stationary storage solution designed for businesses that require organized storage. The inside dimensions are suitable for storing items with maximum measurements of approximately 20 inches in length, around 7 inches wide and up to about 6.5 inches high. With a volume capacity of roughly half a cubic foot (0.55 cu ft), this bin can handle loads up to an adequate weight limit of about sixty pounds.
Constructed from durable plastic material, the beige-colored shelf storage bin features no divider slots but does include a molded-in rear carry handle for movement convenience when required. This product is built to be both stackable and nestable, providing versatility depending on your specific space requirements or organizational preferences. It has been manufactured with a stacking capacity that can withstand weights up to sixty pounds.
This item is compatible specifically with Mfr.No.403582RV56 although it may also fit other similar shelving systems given its standard size and shape design attributes. Please note that while this bin does have some mobility due to the inclusion of the carry handle feature, it is primarily intended as a stationary object within your workspace setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.