Shelf Storage Bin, Plastic, Black/Red, 4 in H, 4 1/4 in W, 11 5/8 in L

  • Mfr # 36442BLKRED

  • Zoro # G8604197


product price: $5.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36442BLKRED
Zoro #
G8604197
UPC #
032903008074
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/4 in
Overall Height
4 in
Inside Height
3 3/8 in
Inside Length
9 1/8 in
Inside Width
2 7/8 in
Outside Width
4 1/4 in
Width
4 1/8 in
Outside Length
11 5/8 in
Height
4 in
Overall WxH
4 1/8 in x 4 in
Length
11 5/8 in
Outside Height
4 in
Hopper Height
3 7/8 in

Details

Color
Black/Red
Load Capacity
10 lb
Material
Plastic
Stackable
Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.05 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Label Holder
Stacking Capacity
10 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
10 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
5
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 36442BLKRED Shelf Storage Bin is a stationary storage solution designed to optimize space in your workplace. With an overall length of 11 5/8 inches, width of 4 1/4 inches, and height of 4 inches, it provides ample room for various items. The inside dimensions are slightly smaller but still adequate with a length of 9 1/8 inches, width of 2 7/8 inches, and height of 3 /38 inches. This bin has been built to accommodate up to a load capacity and stacking capacity both measuring at ten pounds.
This shelf storage bin is made from durable plastic material that's capable of withstanding regular use without compromising on its structural integrity or performance. It comes in black/red color which can enhance the visual appeal of your workspace while also making it easier to identify amongst other bins. Despite its robust construction, this item remains nestable when not in use allowing for more efficient utilization of space.
The AKRO-MILS - Shelf Storage Bin includes a label holder for better organization and identification purposes. It does not include any divider slots but offers an impressive volume capacity at approximately .05 cubic feet providing suitable storage space for various items within the specified weight limit. For compatibility considerations, this shelf storage bin is designed for use specifically with Mfr No.40120 products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.