Shelf Storage Bin, Plastic, Black/Red, 4 in H, 6 3/4 in W, 11 5/8 in L

  • Mfr # 36462BLKRED

  • Zoro # G8604215


product price: $6.99
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36462BLKRED
Zoro #
G8604215
UPC #
032903008098
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 3/4 in
Overall Height
4 in
Inside Width
5 3/8 in
Inside Length
9 7/8 in
Inside Height
3 3/8 in
Outside Length
11 5/8 in
Outside Width
6 3/4 in
Outside Height
4 in
Height
4 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Length
11 5/8 in
Hopper Height
3 7/8 in

Details

Color
Black/Red
Load Capacity
15 lb
Material
Plastic
Stackable
Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Label Holder
Stacking Capacity
15 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Use Divider No.
Mfr. No. 40130
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
5
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

Shelf Bin, Color Black/Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 4 in, Overall Length 11 5/8 in, Overall Width 6 5/8 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 5, Number of Long Divider Slots 0, Number of Short Divider Slots 5, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.