Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 24 PK

  • Mfr # 30120BLUE

  • Zoro # G606373284


product price: $94.99
/pk 24, $3.96/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30120BLUE
Zoro #
G606373284
UPC #
32903037715
Country of Origin
United States

Details

Color
Blue
Material
Plastic
Item
Shelf Storage Bin

Description

NESTING SHELF PARTS BINS AKRO-MILS SHELF BINS SET THE INDUSTRY STANDARD FOR QUALITY. THESE DURABLE INDUSTRIAL GRADE POLYMER BINS ARE WATERPROOF, AND GREASE AND OIL RESISTANT. THE DESIGN FEATURES, BUILT-IN REAR HANG LOCK WHICH ALLOWS BINS TO TILT OUT FOR COMPLETE ACCESS WHILE HOOKING ONTO SHELF TO PREVENT SPILLS. THE WIDE HOPPER FRONT, WITH MOLDED-IN LABEL HOLDER, ALLOWS COMPLETE ACCESS TO CONTENTS OF PARTS BINS, AND THE EDGES ARE REINFORCED FOR ADDED STRENGTH. NESTS TO SAVE SPACE WHEN NOT IN USE. DESIGNED TO BE USED WITH STANDARD 12", 18" AND 24" DEEP SHELVING UNITS OR RACKS. OPTIONAL BIN CUPS AND DIVIDERS ARE SOLD SEPARATELY. BINS CUPS SORT AND HOLD SMALLER PARTS AND CAN BE LIFTED OUT FOR EASIER ACCESS AND RESTOCKING.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.