Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 4 in H, 11 1/8 in W, 11 5/8 in L

  • Mfr # 30170BLUE

  • Zoro # G3386582


product price: $5.29
/ea

Key Features

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30170BLUE
Zoro #
G3386582
UPC #
032903017014
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Width
10 in
Inside Height
4 in
Outside Height
4 in
Overall WxH
11 1/8 in x 4 in
Outside Length
11 5/8 in
Length
11 5/8 in
Outside Width
11 1/8 in
Height
4 in
Width
11 1/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40170
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30170BLUE Shelf Storage Bin is a stationary storage solution designed for small businesses with specific organizational needs. With an inside length of 10 1/4 inches, height of 4 inches and width of 10 inches, this bin provides ample space for various items. The overall dimensions are slightly larger at 11 5/8 in L x 11 1/8 in W x 4 in H, making it suitable to fit into many shelving systems or workspaces. This bin has no divider slots and boasts a volume capacity of up to .23 cubic feet.
Constructed from durable plastic material, the blue shelf storage bin is built to withstand weight up to its load capacity of approximately 20 lbs. Its robust design allows it to be stacked without compromising its structure or contents, enhancing your workspace's efficiency by utilizing vertical space effectively. Additionally, this item includes a molded-in label area and label holder which facilitates easy identification and organization.
This particular model is compatible with Manufacturer No.40170 units providing flexibility for businesses seeking uniformity in their storage solutions. Furthermore, the hangable feature adds another layer of versatility as it can be mounted on walls if desired. Despite being stationary when placed on flat surfaces such as shelves or countertops, these bins are also nestable which aids in saving space when not in use or during transportation.
In conclusion, the AKRO-MILS -30170BLUE Shelf Storage Bin offers practical functionality combined with durability that caters well towards small business needs for effective organization solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.