Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30174BLUE

  • Zoro # G3142343


product price: $10.89
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174BLUE
Zoro #
G3142343
UPC #
032903017410
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Height
4 in
Inside Width
10 in
Width
11 1/8 in
Height
4 in
Outside Length
23 5/8 in
Overall WxH
11 1/8 in x 4 in
Length
23 5/8 in
Outside Width
11 1/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.51 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Use Divider No.
Mfr. No. 40170
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30174BLUE Shelf Storage Bin is a substantial storage solution with an overall length of 23 5/8 in, width of 11 1/8 in, and height of 4 in. The interior dimensions are also generous with a length of 22 1/8 in, width of 10 in, and height of the same at four inches. With these measurements, this stationary bin offers ample space for various items while maintaining a compact footprint on your shelf or workspace.
This blue shelf storage bin is constructed from durable plastic material that can support up to a load capacity and stacking capacity both at an impressive weight limit of twenty pounds. This robust design ensures longevity even under consistent use. It includes features like a molded-in label area and label holder which facilitate effortless organization and identification.
The AKRO-MILS - Shelf Storage Bin's nestable design enhances its efficiency when not in use by allowing it to be stacked neatly without taking much space. Additionally, it is hangable making it versatile for different storage setups. It pairs well with manufacturer number: Mfr No.40170 offering more streamlined utilization within your business operations.
With volume capacity standing at approximately half cubic feet (0.51 cu ft), this item proves itself as an adequate choice that balances size and functionality effectively for small businesses' varied needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.