Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # 30158BLUE

  • Zoro # G2890842


product price: $5.65
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30158BLUE
Zoro #
G2890842
UPC #
032903015812
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Overall WxH
8 3/8 in x 4 in
Outside Width
8 3/8 in
Length
17 7/8 in
Outside Height
4 in
Width
8 3/8 in
Outside Length
17 7/8 in
Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.27 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Use Divider No.
Mfr. No. 40150
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30158BLUE Shelf Storage Bin is a robust storage solution designed for stationary use. With an overall size of 17 7/8 in L x 8 3/8 in W x 4 in H, it offers ample space to store various items. The inside dimensions measure at a width of 7 1/8 inches, length of 161⁄2 inches and height of four inches, making it suitable for accommodating diverse types of goods up to a load capacity of twenty pounds.
Crafted from high-quality plastic material, this blue shelf storage bin is built to withstand everyday wear and tear. Despite its sturdy build, the item remains nestable and hangable; offering flexibility in terms of storage options. It does not feature divider slots but includes a molded-in label area along with a label holder which can be useful for organizing contents systematically.
This shelf storage bin has been specifically designed for compatibility with Manufacturer No.40150 products. Its volume capacity stands at .27 cubic feet and it can stack up to twenty pounds effectively. Please note that while the bin is stationary by design, its ability to be hung provides additional versatility in utilization across different settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.