Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 6 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30014BLUE

  • Zoro # G5224703


product price: $16.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30014BLUE
Zoro #
G5224703
UPC #
032903030785
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Length
21 3/4 in
Inside Width
9 7/16 in
Outside Height
6 in
Overall WxH
11 1/8 in x 6 in
Width
11 1/8 in
Outside Length
23 5/8 in
Outside Width
11 1/8 in
Height
6 in
Length
23 5/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.75 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40050
Includes
Label Area on Front of Bin, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40050
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30014BLUE Shelf Storage Bin is a sizeable storage solution, with an inside length of 21 3/4 inches, width of 9 7/16 inches and height of 5 15/16 inches. The overall dimensions are slightly larger at a length of 23 5/8 inches, width of 11 and an eighth inch and height of six inches. These measurements make this bin suitable for storing various items in different shapes and sizes. It has a substantial load capacity that can handle up to thirty-five pounds.
This shelf storage bin is crafted from durable plastic material designed to withstand regular use without compromising its integrity. Its blue color makes it visually appealing while also aiding in organization by allowing for color-coding systems if desired. This bin does not have divider slots but includes a label area on the front as well as a separate label holder for easy identification of contents.
With its ability to be hung or nested depending on your needs, the AKRO-MILS -30014BLUE Shelf Storage Bin offers versatility in how you choose to organize your space. Moreover, it exhibits impressive stacking strength with a capacity up to one thousand three hundred and three pounds per square inch when stationary. It's specifically built for use with manufacturer number:40050 units enhancing its compatibility within specific setups or systems.
In conclusion, this item offers ample volume capacity at .75 cubic feet making it adequate for small businesses needing efficient storage solutions that maximize space utilization while maintaining orderliness and accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.