Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 6 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # 30090BLUE

  • Zoro # G2636453


product price: $6.29
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 6 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30090BLUE
Zoro #
G2636453
UPC #
032903004304
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Width
5 in
Inside Length
9 3/4 in
Inside Height
5 15/16 in
Height
6 in
Outside Width
6 5/8 in
Width
6 5/8 in
Outside Length
11 5/8 in
Outside Height
6 in
Length
11 5/8 in
Overall WxH
6 5/8 in x 6 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.18 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40030
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40030
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30090BLUE Shelf Storage Bin is a spacious and convenient storage solution with dimensions of 11 5/8 in length, 6 5/8 in width, and an overall height of 6 inches. The inside measurements include a height of approximately 5 15/16 inches, a width of about five inches, and an internal length of around nine and three-quarters inch. With these attributes, the bin provides ample space for various items while maintaining its compact nature for efficient use of shelf space.
Constructed from durable plastic material, this stationary storage bin is designed to withstand considerable weight up to a load capacity of twenty pounds. It features no divider slots but has been built to handle stacking capacities up to an impressive three hundred and ten pounds per square inch. This sturdy design makes it suitable for holding numerous items without compromising structural integrity or performance.
This blue-colored shelf storage bin includes additional user-friendly features such as a molded-in label area along with a label holder which aids in organization by allowing easy identification of contents stored within the bin. Despite its robustness, it maintains mobility through its hangable feature which allows users flexibility in terms of placement options. Additionally, it's nestable attribute promotes ease during storage when not in use.
Designed for compatibility with Manufacturer No.40030 products specifically, this item provides reliable functionality that meets your business's organizational needs effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.