Shelf Storage Bin, Plastic, Blue, 6 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30094BLUE

  • Zoro # G3585522


product price: $10.79
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30094BLUE
Zoro #
G3585522
UPC #
032903009309
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Width
5 in
Inside Height
5 15/16 in
Inside Length
21 3/4 in
Height
6 in
Overall WxH
6 5/8 in x 6 in
Width
6 5/8 in
Outside Height
6 in
Outside Length
23 5/8 in
Length
23 5/8 in
Outside Width
6 5/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40030
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40030
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30094BLUE Shelf Storage Bin is a substantial storage solution with an overall length of 23 5/8 in, width of 6 5/8 in, and height of 6 in. The inside dimensions are also generous, featuring a length of 21 3/4 in, width of five inches, and height just under six inches. This bin offers a volume capacity of approximately .4 cubic feet which provides ample space for storing various items. It's designed to be stationary yet hangable which increases its versatility.
Constructed from durable plastic material, this shelf storage bin showcases robustness and longevity. Its sturdy construction allows it to handle load capacities up to thirty-five pounds while maintaining stackability up to an impressive strength ratio of about six hundred eighty-six pounds per square inch. The blue color adds a touch of vibrancy making it easily identifiable among other bins.
This particular model includes useful features such as a molded-in label area and label holder that aid in organization by providing areas for easy identification or categorization. With no divider slots included, the entire internal space can be utilized efficiently according to your needs. Notably nestable when not in use; this feature aids in saving valuable floor or shelf space within your workspace environment.
Designed for compatibility specifically with manufacturer number:40030; however its standard size may suit various shelving systems available on the market today.The AKRO-MILS -30094BLUE Shelf Storage Bin is built-to-last providing reliable storage solutions suitable for numerous small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.