Shelf Storage Bin, Plastic, Blue, 6 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30080BLUE

  • Zoro # G3585425


product price: $6.59
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30080BLUE
Zoro #
G3585425
UPC #
032903009200
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Width
6 5/8 in
Inside Height
5 15/16 in
Inside Length
9 3/4 in
Outside Height
6 in
Overall WxH
8 3/8 in x 6 in
Width
8 3/8 in
Height
6 in
Length
11 5/8 in
Outside Length
11 5/8 in
Outside Width
8 3/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
35 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40040
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30080BLUE Shelf Storage Bin is a robust storage solution designed to optimize space. With an overall length of 11 5/8 in, a width of 8 3/8 in, and a height of 6 in, this bin can comfortably fit within various spaces. The interior dimensions include an inside width of 6 5/8 in, length of 93⁄4 in, and height of roughly six inches (5-15/16in), providing ample room for storing items up to a volume capacity of approximately .23 cubic feet. Despite its compact size, the bin boasts impressive load capacity with the ability to hold up to thirty-five pounds.
Constructed from durable plastic material that's built to last under constant use without compromising on quality or performance. This shelf storage bin comes in blue color which adds visual appeal while making it easier for users to categorize their stored items based on color coding systems if desired. A standout feature includes molded-in label area along with a label holder which can help organize contents effectively.
This stationary item has no divider slots but offers other notable features like being hangable and nestable thus maximizing utility when not in use or during transportation. It also has substantial stacking capacity withstanding pressure up to about four hundred pounds per square inch (398 lb/sq). For compatibility purposes, this shelf storage bin is designed for use specifically with Manufacturer number: No.40040.
With all these attributes combined into one product - the AKRO-MILS -30080BLUE Shelf Storage Bin serves as an effective tool for businesses looking for reliable and efficient ways to manage their inventory or supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.