Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 6 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # 30088BLUE

  • Zoro # G3585477


product price: $9.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30088BLUE
Zoro #
G3585477
UPC #
032903009255
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Length
16 in
Inside Width
6 5/8 in
Inside Height
5 15/16 in
Outside Length
17 7/8 in
Overall WxH
8 3/8 in x 6 in
Width
8 3/8 in
Outside Height
6 in
Height
6 in
Outside Width
8 3/8 in
Length
17 7/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.38 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40040
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30088BLUE Shelf Storage Bin is a stationary storage solution with precise dimensions to meet your organizational needs. With an inside height of 5 15/16 inches, length of 16 inches, and width of 6 5/8 inches, it offers ample space for storing various items. The overall measurements are slightly larger at a length of 17 7/8 inches, width of 8 3/8 inches, and height of six inches to accommodate the bin's robust structure. This product boasts a stacking capacity of up to an impressive weight limit of approximately 648 lbs per square inch.
Crafted from durable plastic material in a vibrant blue color, this shelf storage bin is built to last while adding visual interest to your storage area. Its design includes useful features such as a molded-in label area and label holder for efficient categorization and easy identification. Despite its sturdy construction, this bin maintains mobility with its hangable attribute that enables you to maximize vertical space if needed.
This specific model (Mfr. No:40040) has no divider slots but compensates by having quite the load capacity—it can hold up to an estimated weight limit of about35 lbs or approximately0.38 cubic feet in volume terms which makes it suitable for storing heavier items without compromising on stability or integrity.
In conclusion, the AKRO-MILS -30088BLUE Shelf Storage Bin is not only nestable for streamlined storage when not in use but also designed for stationary use where constant movement isn't required making it versatile enough for diverse business requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.