Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 6 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # 30084BLUE

  • Zoro # G5224877


product price: $15.49
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30084BLUE
Zoro #
G5224877
UPC #
032903030723
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Width
6 5/8 in
Inside Length
21 3/4 in
Outside Length
23 5/8 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 6 in
Height
6 in
Outside Width
8 3/8 in
Outside Height
6 in
Length
23 5/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.54 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Label Area on Front of Bin, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40040
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30084BLUE Shelf Storage Bin is a substantial storage solution with an overall length of 23 5/8 inches, width of 8 3/8 inches, and height of 6 inches. The inside dimensions are also generous, featuring a length of 21 3/4 inches, width of 6 5/8 inches and height of nearly six inches (5-15/16 in). This sizeable bin provides a volume capacity of up to .54 cubic feet for storing various items.
Constructed from durable plastic material, the AKRO-MILS -30084BLUE offers reliable performance. It features a blue finish that can add visual organization to your storage system. With no divider slots and the ability to hold up to a load capacity of approximately thirty-five pounds per square inch, it's designed for keeping larger or heavier items organized. Moreover, this stationary bin has the advantage over other bins due to its impressive stacking capability; it can endure weights up to an impressive nine hundred and thirty-five pounds per square inch when stacked.
This shelf storage bin includes practical features like being nestable for efficient space utilization when not in use. It is hangable as well allowing versatile placement options within your workspace. For ease in identification and sorting purposes, there's an included label area on the front along with a label holder accessory too. Designed specifically for compatibility with Manufacturer No:40040 units, this item presents itself as an effective addition to any small business requiring robust storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.