
Shelf Storage Bin, Plastic, Blue, 6 PK
Mfr # 30174BLUE
Zoro # G206373615
product price: $78.35
/pk 6, $13.06/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30174BLUE
Zoro #
G206373615
UPC #
32903017410
Country of Origin
United States
Details
Color
Blue
Material
Plastic
Item
Shelf Storage Bin
Description
The AKRO-MILS - 30174BLUE Shelf Storage Bin is a versatile storage solution. While specific dimensions are not provided, this bin is designed to accommodate an array of items, making it suitable for diverse organizational needs. Whether you're storing office supplies or inventory parts, this shelf storage bin can adapt to your requirements.
Crafted from durable plastic material, the AKRO-MILS - 30174BLUE Shelf Storage Bin offers reliable longevity. The robust construction ensures it can withstand regular use without compromising its functionality or appearance. Its blue color adds a visually appealing touch while also aiding in color-coded organization systems if needed.
While package quantity details aren't specified, the adaptable nature of these bins makes them compatible with various shelving units and workspace setups. This means they can be integrated seamlessly into existing storage systems or used to create new ones based on your business's unique needs. In conclusion, the AKRO-MILS - 30174BLUE Shelf Storage Bin provides dependable and flexible options for maintaining an organized workspace.
Crafted from durable plastic material, the AKRO-MILS - 30174BLUE Shelf Storage Bin offers reliable longevity. The robust construction ensures it can withstand regular use without compromising its functionality or appearance. Its blue color adds a visually appealing touch while also aiding in color-coded organization systems if needed.
While package quantity details aren't specified, the adaptable nature of these bins makes them compatible with various shelving units and workspace setups. This means they can be integrated seamlessly into existing storage systems or used to create new ones based on your business's unique needs. In conclusion, the AKRO-MILS - 30174BLUE Shelf Storage Bin provides dependable and flexible options for maintaining an organized workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.