Zoro Homepage

Shelf Storage Bin, Plastic, Blue/Orange, 4 in H, 4 1/4 in W, 11 5/8 in L

  • Mfr # 36442BLUE

  • Zoro # G2896607


product price: $5.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36442BLUE
Zoro #
G2896607
UPC #
032903007015
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/4 in
Overall Height
4 in
Inside Height
3 7/8 in
Inside Length
9 7/8 in
Inside Width
2 7/8 in
Overall WxH
4 1/8 in x 4 in
Width
4 1/8 in
Outside Width
4 1/4 in
Length
11 5/8 in
Outside Length
11 5/8 in
Height
4 in
Outside Height
4 in
Hopper Height
3 7/8 in

Description

The AKRO-MILS - 36442BLUE Shelf Storage Bin is a stationary storage solution designed to manage and organize small items. With an inside height of 3 7/8 inches, width of 2 7/8 inches, and length of 9 7/8 inches, it offers ample space for storing goods up to a weight limit of ten pounds. The overall dimensions are also convenient with a length of 11 5/8 in, width of 4 1/4 in and height of just four inches making this bin suitable for various shelf sizes.
Constructed from durable plastic material, the AKRO-MILS - Shelf Storage Bin is built to withstand regular use while maintaining its structure. Its blue/orange color scheme adds visual appeal without compromising functionality. This bin has been designed with stackability in mind; it can comfortably hold weight up to ten pounds when stacked on top one another.
This item includes a label holder which assists users in identifying stored contents swiftly thus enhancing organization efficiency. It's compatible with Manufacturer No.40120 that further expands its usage possibilities. Notably, these bins have nestable features allowing them to be nested within each other when not in use saving valuable space. Lastly, despite having a load capacity of ten pounds and volume capacity of .07 cubic feet this product remains compact enough for efficient utilization within any workspace setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.