Shelf Storage Bin, Plastic, Blue/Orange, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # 36468BLUE

  • Zoro # G3963635


product price: $10.59
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36468BLUE
Zoro #
G3963635
UPC #
032903011388
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
3 7/8 in
Inside Length
16 1/8 in
Inside Width
5 1/4 in
Overall WxH
6 5/8 in x 4 in
Height
4 in
Length
17 7/8 in
Outside Width
6 5/8 in
Width
6 5/8 in
Outside Height
4 in
Outside Length
17 7/8 in
Hopper Height
3 7/8 in

Details

Color
Blue/Orange
Load Capacity
20 lb
Material
Plastic
Stackable
Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.2 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Label Holder
Stacking Capacity
20 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
20 lb
Number of Divider Slots
5
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
5
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 36468BLUE Shelf Storage Bin is a stationary storage solution with dimensions designed for practical use. With an overall length of 17 7/8 inches, width of 6 5/8 inches and height of 4 inches, it offers ample space to store various items. The inside measurements are also generous with a length of 16 1/8 inches, width of 5 /14 inches and height of 3 /78 inches. This sizeable bin has a volume capacity of approximately .2 cubic feet.
Constructed from durable plastic material, this shelf storage bin is built to hold up to consistent usage. It comes in an appealing blue/orange color combination that adds vibrancy while aiding in visual organization. Its load capacity stands at a robust limit of about twenty pounds; this makes it suitable for storing heavier items without compromising its structural integrity or performance.
This item includes the convenience feature like label holder which aids in easy identification and sorting out stored goods. Additionally, its nestable design allows for efficient space utilization when not in use or during transportation. While being stationary by nature, it's compatible specifically with manufacturer number:40130 unit enhancing its functionality within specific set-ups.
This Shelf Storage Bin from AKRO-MILS demonstrates thoughtful construction combined with practical features making it a reliable choice for businesses seeking organized storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.