Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # 30178SCLAR

  • Zoro # G5015342


product price: $8.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30178SCLAR
Zoro #
G5015342
UPC #
032903084757
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
10 in
Inside Length
16 1/2 in
Outside Length
17 7/8 in
Width
11 1/8 in
Height
4 in
Overall WxH
11 1/8 in x 4 in
Outside Height
4 in
Length
17 7/8 in
Outside Width
11 1/8 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.34 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40170
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30178SCLAR Shelf Storage Bin is a robust and practical storage solution with generous dimensions. With an inside length of 16 1/2 in, an inside width of 10 in, and an inside height of 4 in, it offers ample space for storing various items. Its overall measurements are slightly larger at 17 7/8 in L x 11 1/8 in W x 4 in H. This bin can comfortably accommodate a load capacity of up to 20 lbs.
Constructed from durable plastic material, this shelf storage bin is designed to withstand regular use while maintaining its integrity. The clear color allows you to easily view the contents without needing to open or disturb the stored items. Additionally, this bin includes useful features such as a molded-in label area and label holder for efficient organization and easy identification.
This stationary item has no divider slots but boasts other beneficial attributes like being hangable and nestable which makes it versatile for different storage arrangements. It's built to be used with Mfr. No.40170 specifically but could suit various generic uses within its load capacity limit of up to 20 lbs or volume capacity of approximately .34 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.