Shelf Storage Bin, Plastic, Clear, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30174SCLAR

  • Zoro # G5015297


product price: $10.89
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174SCLAR
Zoro #
G5015297
UPC #
032903603699
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Length
22 1/8 in
Inside Height
4 in
Outside Width
11 1/8 in
Width
11 1/8 in
Length
23 5/8 in
Outside Height
4 in
Outside Length
23 5/8 in
Overall WxH
11 1/8 in x 4 in
Height
4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.45 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40170
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30174SCLAR Shelf Storage Bin is a stationary storage solution with dimensions of 23 5/8 in L x 11 1/8 in W x 4 in H. The inside height measures at exactly 4 inches, the width at 10 inches and length at an ample size of approximately 22-1/8 inches. These measurements provide an overall volume capacity of around .45 cubic feet, allowing for sufficient space to store various items while maintaining a compact form that fits comfortably on shelves.
Constructed from durable plastic material, this shelf storage bin offers robustness and longevity. Its clear color allows for quick identification of contents without the need to rummage through or empty out the bin. Despite having no divider slots, it can safely handle a load capacity up to a maximum stacking weight of about twenty pounds.
This shelf storage bin has been designed with user convenience in mind; it's nestable when not in use for efficient space-saving and hangable if preferred. Included are features like molded-in label area and label holder which make organization more straightforward by facilitating easy labeling and categorization. While this product does not possess ESD conductive properties, it is compatible specifically with Mfr No:40170 further enhancing its utility value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.