Zoro Homepage

Shelf Storage Bin, Plastic, Clear, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30128SCLAR

  • Zoro # G5015263


product price: $4.85
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128SCLAR
Zoro #
G5015263
UPC #
032903012842
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
3 in
Outside Length
17 7/8 in
Length
17 7/8 in
Outside Width
4 1/8 in
Width
4 1/8 in
Outside Height
4 in
Height
4 in
Overall WxH
4 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30128SCLAR Shelf Storage Bin is a versatile storage solution with an overall length of 17 7/8 inches, width of 4 1/8 inches, and height of 4 inches. The inside dimensions are equally generous with a width of 3 inches, length of 16.5 inches, and height of four inches. This provides ample space for various items while maintaining a compact footprint suitable for shelves or countertops.
This shelf storage bin is constructed from durable clear plastic material that allows you to easily view the contents without opening the bin. It features a molded-in label area and includes a label holder which can assist in organizing your items efficiently. Despite its lightweight design, it has an impressive load capacity of up to fifteen pounds.
The AKRO-MILS - 30128SCLAR Shelf Storage Bin offers added versatility as it's hangable and nestable nature makes it adaptable to different storage setups. With no divider slots, this bin offers unobstructed space for larger items or bulk materials. The product is designed for stationary use but can be moved if required due to its manageable size and weight.
For compatibility purposes, this item works effectively with Mfr No:40120 making it suitable for businesses looking to streamline their organization strategy across multiple bins or products from the same manufacturer line-up.
In conclusion, the AKRO-MILS - 30128SCLAR Shelf Storage Bin represents an all-around reliable option when seeking out practical storage solutions that offer visibility into stored contents while delivering robust performance in terms of load capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.