Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # 30124SCLAR

  • Zoro # G5015254


product price: $5.39
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30124SCLAR
Zoro #
G5015254
UPC #
032903012446
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
22 1/8 in
Outside Height
4 in
Height
4 in
Outside Width
4 1/8 in
Length
23 5/8 in
Outside Length
23 5/8 in
Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.14 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40120
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30124SCLAR Shelf Storage Bin is a stationary storage solution designed for businesses that require organized storage. The bin measures an overall length of 23 5/8 in, width of 4 1/8 in and height of 4 in, providing ample space with an inside length of 22 1/8 in, width of 3 in and height of 4 in. With a volume capacity of approximately .14 cubic feet, this shelf storage bin can comfortably hold up to a load capacity of about twenty pounds.
Constructed from durable plastic material, the clear design allows you to easily identify contents without opening or moving the bin. This feature may be particularly beneficial for businesses seeking efficient organization methods. It includes both a molded-in label area and label holder which further aids identification and sorting efforts.
This versatile shelf storage bin can be used as standalone or paired with manufacturer number: Mfr.No.40120 for optimized use. It's hangable attribute makes it suitable for wall mounting while its nestable characteristic ensures minimal space consumption when not in use. Despite being stationary, it offers flexibility through its stacking capability up to twenty pounds which allows users to maximize vertical space effectively within their premises.
Please note that this item does not include divider slots nor has ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.