Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # 30130SCLAR

  • Zoro # G5015315


product price: $3.55
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130SCLAR
Zoro #
G5015315
UPC #
032903084740
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10 1/4 in
Inside Width
5 1/2 in
Overall WxH
6 5/8 in x 4 in
Length
11 5/8 in
Width
6 5/8 in
Outside Length
11 5/8 in
Outside Width
6 5/8 in
Outside Height
4 in
Height
4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
15 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30130SCLAR Shelf Storage Bin is a stationary storage solution designed with precise dimensions to optimize your space. With an inside length of 10 1/4 in, an inside width of 5 1/2 in, and an inside height of 4 in, it offers adequate room for various items. The overall size measures at a compact yet spacious 11 5/8 in L x 6 5/8 in W x 4 in H. This bin has been built to be nestable and hangable which allows for versatile storage options.
Constructed from sturdy plastic material, this shelf storage bin is clear allowing contents to be viewed easily without the need to open or unpack the bin. It includes a molded-in label area and label holder for systematic organization and quick identification of stored items. Despite its lightweight nature, it boasts a commendable load capacity of up to15 lb.
This item pairs suitably with Mfr No:40130 enhancing its functionality even further. Its stacking capacity also stands at an impressive weight limit of up to15 lb showing that it's built not only for convenience but also efficiency when dealing with heavier loads. The volume capacity comes out as practical too – standing at0.1 cu ft., making this shelf storage bin a reliable choice for small businesses seeking organized storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.