Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # 30138SCLAR

  • Zoro # G5015324


product price: $4.89
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30138SCLAR
Zoro #
G5015324
UPC #
032903013849
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in
Outside Length
17 7/8 in
Outside Height
4 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Length
17 7/8 in
Outside Width
6 5/8 in
Height
4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.2 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40130
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30138SCLAR Shelf Storage Bin is a generously sized storage solution, boasting an inside width of 5 1/2 inches, an inside length of 16 1/2 inches and an overall size of 17 7/8 inches in length, by 6 5/8 inches in width and a height of 4 inches. Its ample dimensions make it suitable for storing a variety of items. This bin has been designed to be stationary with no mobility features included.
Constructed from sturdy plastic material, this shelf storage bin is built to withstand up to a load capacity of twenty pounds. It comes in clear color which allows users to easily see the contents without needing to open or move the bin. Despite its robust construction, this product does not have ESD conductive properties.
The AKRO-MILS - 30138SCLAR Shelf Storage Bin includes thoughtful features like molded-in label area and label holder for easy identification and organization purposes. It's also nestable for efficient storage when not in use and hangable if desired making it flexible for various storage setups. With zero divider slots incorporated into its design, you can enjoy uninterrupted space within the bin itself. The item is compatible with Mfr No:40130 according to manufacturer guidelines.
This shelf storage bin offers a volume capacity of approximately .2 cubic feet providing sufficient room for your needs while maintaining its compact structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.